
Lassiter Collection Brushed Nickel Two-Light Bath
Mfr # P300257-009
Zoro # G4523927
product price: $107.00
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
8 in
Length
16 in
Width
7-1/2 in
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300257-009
Zoro #
G4523927
UPC #
785247236138
Country of Origin
China
Dimensions
Height
8 in
Length
16 in
Width
7-1/2 in
Height to Center
5-1/2 in
Wire Length
6 in
Description
Manifest a swoon-worthy lighting experience with the stunning blend of modern and traditional styles in this one-of-a-kind light fixture. Square tubing with clean, sharp angles demand your attention and appreciation. A beautiful brushed nickel finish coats a handsome rectangular backplate. Striking vintage light sockets boast their bold yet simple demeanors within the safety of sophisticated clear glass shades.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.