
Lassiter Collection Three-Light Brushed Nickel Foyer
Mfr # P500209-009
Zoro # G4522694
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling; Foyer
Light Type
Incandescent - Medium Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500209-009
Zoro #
G4522694
UPC #
785247236237
Country of Origin
China
Dimensions
Height
26 in
Wire Length
180 in
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling; Foyer
Light Type
Incandescent - Medium Base
Shade Material
Steel
Number of Light Bulbs Required
3
Item
Hall & Foyer
Finish
Plated
Glass Color
Clear
Lamp Included
No
Base Type
E26
Frequency
60 Hz
Environment
Dry
Socket Material
Porcelain
Chain gauge
9
Power Source
Hardwired
Description
Manifest a swoon-worthy lighting experience with the stunning blend of the modern and traditional styles in this one-of-a-kind Lassiter Collection Three-Light Brushed Nickel Foyer. Square tubing with clean, sharp angles is coated in a beautiful brushed nickel finish that demands your attention. Striking vintage light sockets boast their bold yet simple demeanor as they hold clear glass shades to complete this statement-making light fixture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.