
Latrobe Collection Black One-Light Pendant
Mfr # P500230-031
Zoro # G4528748
product price: $194.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Housing Finish
Matte Black
Lamp Type
A19
Mounting
ceiling cord; Pendant
Light Type
Incandescent - Medium Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500230-031
Zoro #
G4528748
UPC #
785247241378
Country of Origin
China
Dimensions
Height
15.5 in
Wire Length
120 in
Details
Color
Black
Housing Finish
Matte Black
Lamp Type
A19
Mounting
ceiling cord; Pendant
Light Type
Incandescent - Medium Base
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
Painted
Glass Color
Clear
Lamp Included
No
Frequency
60 Hz
Power Source
Hardwired
Environment
Dry
Socket Material
Porcelain
Ground Wire Color
Copper Tinned
Base Type
E26
Description
Introduce a pop of personality into your home with this pendant. A round ceiling plate coated in a black finish anchors the pendant in place as the light source hangs below. A bottle-inspired clear glass shade adds a twist to a simple industrial style that brings this light fixture's vintage charm to the forefront of your home's lighting design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.