Leap One-Light Bath, Color: Gray
Mfr # P300131-009
Zoro # G4520210
product price: $48.00
/eaKey Features
Color
Gray
Height
8-1/8"
Width
5"
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P300131-009
Zoro #
G4520210
UPC #
785247216673
Country of Origin
China
Dimensions
Height
8-1/8"
Width
5"
Details
Color
Gray
Item
Leap One-Light Bath
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Collection
Leap
Description
Leap vanity fixtures feature tapered etched glass shades to complement contemporary design trends.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.