Leap Three-Light Inverted Pendant, Bronze (Discontinued)
- Mfr # P500030-020
- Zoro # G9577885
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500030-020
Zoro #
G9577885
UPC #
785247207862
Country of Origin
Unknown
Dimensions
Height
21"
Width
18" dia.
Details
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Incandescent Medium Base
Mounting
Ceiling
Voltage
120v
Number of Lights
3
Light Type
100W Max.
Style
Transitional, Modern
Collection
Leap
Description
Leap Three-Light Inverted Pendant,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.