Leap Two-Light Bath, Color: Brown
Mfr # P300132-020
Zoro # G4519669
product price: $89.00
/ea
Free Shipping & Returns
Key Features
Color
Brown
Height
8-3/8"
Width
13-7/8"
Lamp Type
incandescent
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300132-020
Zoro #
G4519669
UPC #
785247216642
Country of Origin
China
Dimensions
Height
8-3/8"
Width
13-7/8"
Details
Color
Brown
Item
Leap Two-Light Bath
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
A19 Medium Base 100W
Collection
Leap
Description
Leap vanity fixtures feature tapered etched glass shades to complement contemporary design trends.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.