Zoro Homepage

Leap Two-Light Bath, Color: Gray

  • Mfr # P300132-009

  • Zoro # G4519818


product price: $89.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
8-3/8"
Width
13-7/8"
Lamp Type
incandescent
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300132-009
Zoro #
G4519818
UPC #
785247216659
Country of Origin
China

Dimensions

Height
8-3/8"
Width
13-7/8"

Details

Item
Leap Two-Light Bath
Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
A19 Medium Base 100W
Collection
Leap

Description

Leap vanity fixtures feature tapered etched glass shades to complement contemporary design trends.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.