Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leap Two-Light Flush Mount, Bronze

  • Mfr # P350061-020

  • Zoro # G9577690


product price: $78.00
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount
Housing Finish
Antique Bronze
Width
14 in
Lamp Type
A19
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350061-020
Zoro #
G9577690
UPC #
785247207763
Country of Origin
China

Dimensions

Width
14 in
Height
6.625 in
Wire Length
6 in

Details

Mounting
Flush-Mount
Housing Finish
Antique Bronze
Lamp Type
A19
Voltage
120 V
Watts
60 W
Finish
Painted
Glass Color
Etched Opal
Number of Light Bars
2
Housing Material
Steel
Color
Bronze
Standards
cCSAus
Lamp Included
No
Features
Prewired
Lamp Type - Fixtures
incandescent
Energy Star Compliant
No
Power Source
Hardwired
Base Type
E26
Mounting Accessory Included
Strap
Environment
Damp
Ground Wire Color
Bare Copper
Socket Material
Ceramic

Description

Leap Two-Light Flush Mount,Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.