Zoro Homepage

Leap Two-Light Flush Mount, Nickel

  • Mfr # P350061-009

  • Zoro # G9577821


product price: $78.00
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount
Housing Finish
Brushed Nickel
Width
14 in
Lamp Type
A19
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350061-009
Zoro #
G9577821
UPC #
785247207756
Country of Origin
China

Dimensions

Width
14 in
Height
6.625 in
Wire Length
6 in

Details

Mounting
Flush-Mount
Housing Finish
Brushed Nickel
Lamp Type
A19
Voltage
120 V
Watts
60 W
Glass Color
Etched Opal
Color
Nickel
Number of Light Bars
2
Housing Material
Steel
Standards
cCSAus
Lamp Type - Fixtures
incandescent
Lamp Included
No
Features
Prewired
Energy Star Compliant
No
Ground Wire Color
Copper Tinned
Environment
Damp
Socket Material
Ceramic
Power Source
Hardwired
Mounting Accessory Included
Strap
Base Type
E26

Description

Leap Two-Light Flush Mount,Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.