Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED 14", One-Light Ctc, Nickel

  • Mfr # P7253-0930K9

  • Zoro # G9578040


product price: $92.00
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount
Housing Finish
Brushed Nickel
Width
14 in
Lamp Type
LED
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7253-0930K9
Zoro #
G9578040
UPC #
785247205394
Country of Origin
China

Dimensions

Width
14 in
Height
3.75 in
Wire Length
6 in

Details

Mounting
Flush-Mount
Housing Finish
Brushed Nickel
Lamp Type
LED
Voltage
120 V
Watts
22 W
Glass Color
White
Color
Nickel
Number of Light Bars
1
Fixture Temp. Range
30 °C
CRI
90 CRI
Housing Material
Steel
Standards
FCC Title 47, Part 15, Class B
Features
Prewired
Lamp Included
Yes
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Energy Star Compliant
Yes
Lumens per watt
53.8 Lum/Watt
Dimming Range
10%
Dimming Type
Forward and Reverse Phase
Ground Wire Color
Copper Tinned
Environment
Damp
Frequency
60 Hz
Amperage Rating
0.183 A
Mounting Accessory Included
Ceiling Pan
Power Source
Hardwired

Description

LED 14",One-Light Ctc,Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.