Balance 2-Light LED Bath Bracket, 9 W, Brushed Nickel (Discontinued)
- Mfr # P2092-0930K9
- Zoro # G4629497
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2092-0930K9
Zoro #
G4629497
UPC #
785247187379
Country of Origin
China
Dimensions
Height
5"
Width
11-1/2"
Details
Color
Gray
Item
Led 3000k Bath Bracket,0k9 2-9W
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Ceiling/Wall
Voltage
120v
Number of Lights
2
Light Type
9W LED
Style
Contemporary/Modern
Collection
Balance
Description
Led 3000k Bath Bracket,0k9 2-9W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.