This item is Discontinued.

Progress Lighting Balance 4-Light LED Bath Bracket, 9 W, Brushed Nickel P2094-0930K9

Balance 4-Light LED Bath Bracket, 9 W, Brushed Nickel (Discontinued)

  • Mfr # P2094-0930K9
  • Zoro # G4629479
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P2094-0930K9
Zoro #
G4629479
UPC #
785247187393
Country of Origin
China

Dimensions

Height
5"
Width
22"

Details

Color
Gray
Item
Led 3000k Bath Bracket,0k9 4-9W
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Ceiling/Wall
Voltage
120v
Number of Lights
4
Light Type
9W LED
Style
Contemporary/Modern
Collection
Balance

Description

Led 3000k Bath Bracket,0k9 4-9W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.