Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Prismatic Glass 1-Light Mini-Pendant, 9 W, Brushed Nickel P5075-0930K9

Prismatic Glass 1-Light Mini-Pendant, 9 W, Brushed Nickel (Discontinued)

  • Mfr # P5075-0930K9
  • Zoro # G4814008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5075-0930K9
Zoro #
G4814008
UPC #
785247192700
Country of Origin
China

Dimensions

Height
8-1/4"
Width
9-1/8" Dia.

Details

Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Ceiling Stem
Voltage
120v
Number of Lights
1
Light Type
9W
Style
Transitional, Urban Industrial, Modern
Item
Led 3000k Mini-pendant,0k9 1-9W
Collection
Prismatic Glass

Description

Led 3000k Mini-pendant,0k9 1-9W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.