Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Pure LED Pendant, 9 W, Pistachio P5175-7930K9

Pure LED Pendant, 9 W, Pistachio (Discontinued)

  • Mfr # P5175-7930K9
  • Zoro # G4812687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5175-7930K9
Zoro #
G4812687
UPC #
785247194940
Country of Origin
China

Dimensions

Height
8-7/8"
Width
6-1/2" Dia.

Details

Color
Green
Housing Finish
Pistachio
Lamp Type
Led
Mounting
Ceiling Cord
Voltage
120v
Number of Lights
1
Light Type
9W
Style
Coastal, Transitional
Item
Led 3000k Pendant,0k9 1-9W
Collection
Pure

Description

Led 3000k Pendant,0k9 1-9W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.