Arch 4-Light LED Bath & Vanity, 17 W, Brushed Nickel (Discontinued)
- Mfr # P2064-0930K9
- Zoro # G4629795
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2064-0930K9
Zoro #
G4629795
UPC #
785247187430
Country of Origin
China
Dimensions
Height
6"
Width
29"
Details
Item
Led Bath Bracket,0k9 4-17W
Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
17W LED
Style
Traditional/Casual
Collection
Arch
Description
Led Bath Bracket,0k9 4-17W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.