
LED Combination Exit/Emergency Light, PECUE-UG-30
Mfr # PECUE-UG-30
Zoro # G4476729
product price: $87.85
/ea
Free Shipping & Returns
Key Features
Width
18 in
Height
7.25 in
Voltage
120/277 V
Mounting
Ceiling
Housing Material - Emergency Lighting and Exit Signs
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PECUE-UG-30
Zoro #
G4476729
UPC #
785247199082
Country of Origin
China
Dimensions
Width
18 in
Height
7.25 in
Length
4.3 in
Depth
2 in
Details
Voltage
120/277 V
Mounting
Ceiling
Housing Material - Emergency Lighting and Exit Signs
Thermoplastic
Description/Special Features
Energy Efficient
Lamp Included
Yes
Lamp Watts
3.2W
Number of Lamp Heads
2
Lamp Type
Solid State LED
Includes
Strap
Operating Temp. Range
-30 to 30°C
Type
Exit Signs
Standards
UL924; UL 924
Description
LED Exit Sign Combo, Face style: Universal, Color: White, Number of Lamps: 2, Voltage Rating: Dual-voltage 120 or 277 VAC. The PECUE Series can be applied in stair-wells, hallways, offices and other commercial applications. Green Lettering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.