
LED Dome One-Light Flush Mount
Mfr # P350055-009-30
Zoro # G5443459
product price: $67.00
/eaKey Features
Housing Finish
Brushed Nickel
Lamp Type
LED
Voltage
120 V
Features
Prewired
Energy Star Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P350055-009-30
Zoro #
G5443459
UPC #
785247214280
Country of Origin
China
Details
Housing Finish
Brushed Nickel
Lamp Type
LED
Voltage
120 V
Item
LED Dome One-Light Flush Mount
Features
Prewired
Energy Star Compliant
Yes
Number of Light Bars
1
Fixture Temp. Range
30 °C
Lamp Included
Yes
Color
Nickel
Standards
FCC Title 47, Part 15, Class B
Lamp Type - Fixtures
solid state
Lumens per watt
50 Lum/Watt
Environment
Damp
Frequency
60 Hz
Ground Wire Color
Copper Tinned
Power Source
Hardwired
Product Design
Transitional
Mounting Accessory Included
Strap
Description
A domed, linen finish glass diffuser is discreetly supported from metal fittings and encloses an energy-efficient light source.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.