
LED Flush Mount
Mfr # P350100-009-30
Zoro # G5444113
product price: $95.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Brushed Nickel
Lamp Type
LED
Voltage
120 V
Housing Material
Steel
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P350100-009-30
Zoro #
G5444113
UPC #
785247218769
Country of Origin
China
Dimensions
Wire Length
6 in
Details
Housing Finish
Brushed Nickel
Lamp Type
LED
Voltage
120 V
Item
LED Flush Mount
Housing Material
Steel
Lamp Included
Yes
Number of Light Bars
1
Energy Star Compliant
Yes
Standards
Meets FCC Title 47, Part 15 Class B
Color
Nickel
Fixture Temp. Range
30°C; -30 °C
Lamp Type - Fixtures
solid state
Lumens per watt
59.5 Lum/Watt
Frequency
60 Hz
Environment
Damp
Amperage Rating
0.142 A
Product Design
Transitional
Mounting Accessory Included
Strap
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Power Source
Hardwired
Ground Wire Color
Copper Tinned
Power Factor
Greater than 0.9
Description
LED Flush mount offers traditional form factor for ambient illumination. The etched glass dominates the design with its distinctive and sculptural bowl. The elegant glass is paired with a metallic frame.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.