Zoro Homepage

LED Flush Mount

  • Mfr # P350101-009-30

  • Zoro # G5444238


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount
Color temp
3000K
Length
13-1/2 in
Lamp Type
LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350101-009-30
Zoro #
G5444238
UPC #
785247218738
Country of Origin
China

Dimensions

Length
13-1/2 in
Width
6-1/2 in
Height
4-1/2 in
Wire Length
6 in

Details

Mounting
Flush-Mount
Color temp
3000K
Lamp Type
LED
Voltage
120V
Watts
25 W
Dimmable
Yes
Finish
Brushed Nickel
Item
LED Flush Mount
Temp. Range
30°C
Green Environmental Attribute
Energy Efficient
Standards
cCSAus, Meets FCC Title 47, Part 15 Class B
Housing Material
Steel
Color
Nickel
Lumens Per Watt
56.9
Lamp Watts
25 W
CRI
90
Energy Star Compliant
Yes
Lamp Quantity
1
Lamp Included
Yes
Material
Steel
Glass Finish
Etched
ADA Compliant
No
Power Source
Hardwired
Spacing
1.23 in
Starting Temperature
-30°C
Power Factor
Greater than 0.9
Ground Wire
Copper Tinned
Amps
0.208 A
Dimming Method
Triac/Forward Phase; ELV/Reverse Phase
Style
Transitional
Mounting Hardware
Strap
Frequency Rating
60 Hz
Room Type
Bedroom; Hall and Foyer; Sitting Room; Kitchen; Closets
Indoor/Outdoor
Indoor

Description

LED Flush mount offers traditional form factor for ambient illumination. The etched glass dominates the design with its distinctive and sculptural bowl. The elegant glass is paired with a metallic frame.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.