Zoro Homepage

LED Flush Mount

  • Mfr # P350101-015-30

  • Zoro # G5444253


product price: $106.00
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount
Color temp
3000K
Length
13-1/2 in
Lamp Type
LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350101-015-30
Zoro #
G5444253
UPC #
785247218752
Country of Origin
China

Dimensions

Length
13-1/2 in
Width
6-1/2 in
Height
4-1/2 in
Wire Length
6 in

Details

Mounting
Flush-Mount
Color temp
3000K
Lamp Type
LED
Voltage
120V
Watts
25 W
Dimmable
Yes
Finish
Polished Chrome
Item
LED Flush Mount
Lumens Per Watt
56.9
Green Environmental Attribute
Energy Efficient
Lamp Quantity
1
Lamp Watts
25 W
Lamp Included
Yes
Color
Chrome
Energy Star Compliant
Yes
Temp. Range
30°C
Housing Material
Steel
CRI
90
Standards
cCSAus, Meets FCC Title 47, Part 15 Class B
Material
Steel
Glass Finish
Etched
ADA Compliant
No
Power Source
Hardwired
Amps
0.208 A
Ground Wire
Copper Tinned
Indoor/Outdoor
Indoor
Room Type
Bedroom; Hall and Foyer; Sitting Room; Kitchen; Closets
Dimming Method
Triac/Forward Phase; ELV/Reverse Phase
Frequency Rating
60 Hz
Power Factor
Greater than 0.9
Starting Temperature
-30°C
Spacing
1.23 in
Mounting Hardware
Strap
Style
Transitional

Description

LED Flush mount offers traditional form factor for ambient illumination. The etched glass dominates the design with its distinctive and sculptural bowl. The elegant glass is paired with a metallic frame.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.