Zoro Homepage

LED Flush Mount

  • Mfr # P730007-030-30

  • Zoro # G4516902


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount
Housing Finish
White
Lamp Type
LED
Voltage
120 V
Height
4.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P730007-030-30
Zoro #
G4516902
UPC #
785247221417
Country of Origin
China

Dimensions

Height
4.125 in
Wire Length
6 in

Details

Mounting
Flush-Mount
Housing Finish
White
Lamp Type
LED
Voltage
120 V
Finish
Painted
Glass Color
White
Item
LED Flush Mount
Color
White
Number of Light Bars
1
Fixture Temp. Range
30°C; -30 °C
Standards
FCC Title 47, Part 15, Class B
Energy Star Compliant
Yes
Lamp Included
Yes
Lamp Type - Fixtures
LED
Lumens per watt
91 Lum/Watt
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Dimming Range
10%
Environment
Damp
Mounting Accessory Included
Strap
Ground Wire Color
Copper Tinned
Frequency
60 Hz
Power Source
Hardwired
Base Material
Steel

Description

LED close to ceiling with white contoured acrylic clouds that float off the ceiling. Twist on installation. Wall or ceiling mount. 2548 lumens, 91 lumens/watt, 3000K and 90CRI. ENERGY STAR and Title 24.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.