Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting LED Light Bulb, 4W F4B10DLED927/JA8

LED Light Bulb, 4W (Discontinued)

  • Mfr # F4B10DLED927/JA8
  • Zoro # G4514078
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F4B10DLED927/JA8
Zoro #
G4514078
UPC #
767627514623
Country of Origin
Unknown

Details

Bulb Base Type
Candelabra (E12)
Bulb Color Temp.
2700K
Bulb Shape
B10
Bulb Technology
LED
Dimmable
Yes
Type
Standard
Voltage
120v
Watts
4W
Light Appearance
2700K, Soft White
Average Bulb Life
15,000 hr.
Item
LED Light Bulb,4W
Wattage Equivalency
3800W HAL

Description

LED Light Bulb,4W

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.