Zoro Homepage

LED Linen 13", One-Light Flush, Nickel

  • Mfr # P350006-009-30

  • Zoro # G9578287


product price: $87.00
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount
Housing Finish
Brushed Nickel
Width
13 in
Lamp Type
LED
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350006-009-30
Zoro #
G9578287
UPC #
785247209088
Country of Origin
China

Dimensions

Width
13 in
Height
5.375 in
Wire Length
6 in

Details

Mounting
Flush-Mount
Housing Finish
Brushed Nickel
Lamp Type
LED
Voltage
120 V
Watts
21 W
Glass Color
Etched White Linen
Number of Light Bars
1
Housing Material
Steel
Fixture Temp. Range
25 °C
CRI
90 CRI
Color
Nickel
Standards
FCC Title 47, Part 15, Class B
Features
Prewired
Energy Star Compliant
Yes
Lamp Included
Yes
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens per watt
57 Lum/Watt
Frequency
50/60 Hz
Dimming Range
10%
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Power Source
Hardwired
Mounting Accessory Included
Strap
Environment
Damp
Ground Wire Color
Copper Tinned

Description

LED Linen 13",One-Light Flush,Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.