Zoro Homepage

LED One-Light Close-To-Ceiling, Bronze

  • Mfr # P7249-17430K9

  • Zoro # G9578059


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount
Housing Finish
Urban Bronze
Width
10.375 in
Lamp Type
LED
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7249-17430K9
Zoro #
G9578059
UPC #
785247202713
Country of Origin
China

Dimensions

Width
10.375 in
Height
3.5 in
Wire Length
6 in

Description

LED One-Light Close-To-Ceiling,Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.