Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED One-Light Small Wall Sconce, Bronze

  • Mfr # P710010-129-30

  • Zoro # G9578591


product price: $115.00
/ea
Free Shipping & Returns

Key Features

Watts
9W
Lumens
623
Fixture Width
6-3/4"
Color Temp.
3000K
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710010-129-30
Zoro #
G9578591
UPC #
785247209583
Country of Origin
China

Dimensions

Fixture Width
6-3/4"
Fixture Height
12"

Details

Watts
9W
Lumens
623
Color Temp.
3000K
Fixture Voltage
120V
Fixture Rated Life
60000 hr.
Housing Material
Steel
Finish
Architectural Bronze

Description

LED One-Light Small Wall Sconce,Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.