Zoro Homepage

LED One-Light Small Wall Sconce, Nickel

  • Mfr # P710010-009-30

  • Zoro # G9578585


product price: $115.00
/ea
Free Shipping & Returns

Key Features

Watts
9W
Lumens
623
Fixture Voltage
120V
Fixture Height
12"
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P710010-009-30
Zoro #
G9578585
UPC #
785247209576
Country of Origin
China

Dimensions

Fixture Height
12"
Fixture Width
6-3/4"

Details

Watts
9W
Lumens
623
Fixture Voltage
120V
Color Temp.
3000K
Housing Material
Steel
Fixture Rated Life
60000 hr.
Housing Finish
Brushed Nickel

Description

LED One-Light Small Wall Sconce,Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.