Zoro Homepage

LED Outdoor Sconce, 600 lm, 120VAC, 9W

  • Mfr # P5800-12930K9

  • Zoro # G5722414


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Strap
Voltage
120V AC
Width
5 5/8 in
Height
8 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5800-12930K9
Zoro #
G5722414
UPC #
785247201839
Country of Origin
China

Dimensions

Width
5 5/8 in
Height
8 in
Length
4 in
Manufacturers Warranty Length
5 yr
Mounting Height - Maximum
10 ft
Overall Width
5 5/8 in
Overall Length
4 in
Overall Height
8 in

Description

LED Outdoor Sconce, Lumens 623 lm, Fixture Wattage 9 W, Voltage 120V AC, Light Technology LED, Color Temperature 3000K, Color Rendering Index 90, Height 8 in, Width 5 5/8 in, Rated Life 60,000 hr, Fixture Housing Color Brown, Fixture Lens Material Acrylic, Lumens per Watt 69.2 lm/W, Standards cCSAus Listed, CEC Title 24 Compliant, Meets FCC Title 47, Part 15 Class B, ENERGY STAR Certified

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.