LED Oval One-Light Ctc, Nickel
Mfr # P7251-0930K9
Zoro # G9578016
product price: $323.00
/ea
Free Shipping & Returns
Key Features
Mounting
Flush-Mount
Housing Finish
Brushed Nickel
Length
32.5 in
Width
18 in
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7251-0930K9
Zoro #
G9578016
UPC #
785247202744
Country of Origin
China
Dimensions
Length
32.5 in
Width
18 in
Height
4.75 in
Dimensions
32.5 in x 18 in x 4.75 in
Wire Length
6 in
Description
LED Oval One-Light Ctc,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.