Zoro Homepage
This item is Discontinued.
Progress Lighting LED Path Light 1-Light Landscape, 1.5 W, Black P5298-31

LED Path Light 1-Light Landscape, 1.5 W, Black (Discontinued)

  • Mfr # P5298-31
  • Zoro # G4811707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5298-31
Zoro #
G4811707
UPC #
785247165650
Country of Origin
Taiwan, Province of China

Details

Item
Led Path Light,1.5W
Lumens
55 lm
Voltage
12V AC
Fixture Mounting Location
Ground
Mount Type
Stake
Fixture Housing Color
Black
Fixture Wattage
1.5 W
Color Temperature
3,000 K
Light Technology
LED

Description

Led Path Light,1.5W, Fixture Mounting Location Ground, Lumens 55 lm, Fixture Wattage 1.5 W, Voltage 12V AC, Fixture Housing Color Black, Light Technology LED, Mount Type Stake, Color Temperature 3,000 K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.