LED Recessed 5", LED Round Retro, White
Mfr # P8061-28-30K
Zoro # G1766523
product price: $41.00
/eaKey Features
Trim Color - Recessed Down Light
Black
Lamp Type
A-19
Inside Dia.
4.5 in
Outside Dia.
6.2 in
Mounting Accessory Included
Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P8061-28-30K
Zoro #
G1766523
UPC #
785247205196
Country of Origin
China
Dimensions
Inside Dia.
4.5 in
Outside Dia.
6.2 in
Wire Length
6 in
Depth
8 in
Details
Trim Color - Recessed Down Light
Black
Lamp Type
A-19
Item
Shower
Mounting Accessory Included
Strap
Features
Prewired
Standards
EnergyStar
Dimming Range
10%
Power Source
Hardwired
Base Type
E26
Finish
Painted
Minimum Starting Temperature
-30°C
Power Factor
Greater than 0.9
Environment
Wet
Amperage Rating
0.08 A
Frequency
60 Hz
Description
LED Recessed 5",LED Round Retro,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.