Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Square Cylinder, 6", Black

  • Mfr # P5643-31-30K

  • Zoro # G9578628


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
painted
Width
6 in
Voltage
120 V
Material of Construction
Die-Cast Aluminum
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5643-31-30K
Zoro #
G9578628
UPC #
785247202614
Country of Origin
China

Dimensions

Width
6 in
Height
12 in
Height to Center
7.5 in
Wire Length
6 in

Details

Housing Finish
painted
Voltage
120 V
Material of Construction
Die-Cast Aluminum
Lamp Included
Yes
Watts
29 W
Lamp Type
LED
Mounting
Wall
Standards
cULus
Light Technology
solid state
Light Color
Black
Color Rendering Index
90 CRI
Color Temperature
3000 K
Operating Temp. Range
30 °C
Indoor/Outdoor
Outdoor
Mounting Accessory Included
Strap
Minimum Starting Temperature
-30°C
Frequency
60 Hz
Dimming Range
10%
Environment
Wet
Dimming Type
ELV/Reverse Phase
Power Source Required
Yes
Features
Energy Efficient; Prewired; DarkSky
Power Source
Hardwired

Description

LED Square Cylinder,6",Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.