Zoro Homepage

LED Square Cylinder, 6", Gray

  • Mfr # P5643-82-30K

  • Zoro # G9578731


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Width
9.06 in
Material
Die-Cast Aluminum
Color
Gray
Voltage
120V
Length (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5643-82-30K
Zoro #
G9578731
UPC #
785247202676
Country of Origin
China

Dimensions

Width
9.06 in
Length (In.)
6 in
Height
12 in
Wire Length
6 in
Height to Center
7-1/2 in

Details

Material
Die-Cast Aluminum
Color
Gray
Voltage
120V
Standards
cULus, FCC Title 47, Part 15, Class B
Watts
29 W
Lamp Included
Yes
Light Technology
LED
Finish
Metallic Gray
Dimmable
Yes
Fixture Type - Decorative and Surface Mount Fixtures
Outdoor Wall
Color Temperature
3000K
Operating Temp. Range
30°C
Green Environmental Attribute
Energy Efficient
Lumens Per Watt
60
CRI
90
Number of Bulbs
1
Frequency Rating
60 Hz
Starting Temperature
-30°C
Dimming Method
ELV/Reverse Phase
Mounting Hardware
Strap
Power Source
Hardwired
Prewired
Yes
Dimming Range
0.1
Mounting Location
Wall
Indoor/Outdoor
Outdoor

Description

LED Square Cylinder,6",Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.