
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6828-0930K
Zoro #
G4468520
UPC #
785247190027
Country of Origin
Mexico
Dimensions
Height
4.75 in
Wire Length
6 in
Details
Voltage
120 V
Light Technology
LED
Finish
Brushed Nickel
Glass Color
Nickel
Lamp Type
LED
Standards
ENERGY STAR Certified
Material
Steel
Color
Gray
Lamp Included
Yes
Lumens per watt
21.6 Lum/Watt
Amperage Rating
0.04 A
Frequency
60 Hz
Operating Temperature
30°C
Product Design
Utilitarian/Commodity
Power Source Required
Yes
Power Factor
Greater than 0.95
Power Source
Hardwired
Environment
Wet
Description
The 5w, 3000K step light/wall lights is a vertical louvered mount that mounts in a single-gang wall box. 84+ CRI and 120 degree beam spread. Wet location listed so can be used indoor or outdoors. Brushed Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.