Zoro Homepage

LED Surface Flush Mount, Nickel

  • Mfr # P8147-09-30K

  • Zoro # G1766569


product price: $86.00
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount
Lamp Type
LED
Voltage
120 V
Height
2.75 in
Standards
FCC Title 47, Part 15, Class B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8147-09-30K
Zoro #
G1766569
UPC #
785247205455
Country of Origin
China

Dimensions

Height
2.75 in
Wire Length
6 in

Details

Mounting
Flush-Mount
Lamp Type
LED
Voltage
120 V
Standards
FCC Title 47, Part 15, Class B
Housing Material
Die-Cast Aluminum
Number of Light Bars
1
Color
Nickel
Fixture Temp. Range
30 °C
Energy Star Compliant
Yes
Features
Prewired
Lamp Type - Fixtures
solid state
Lumens per watt
63 Lum/Watt
Dimming Range
10%
Mounting Accessory Included
Strap
Environment
Wet
Power Source
Hardwired
Dimming Type
Triac/Forward Phase
Ground Wire Color
Copper Tinned
Frequency
60 Hz

Description

LED Surface Flush Mount,Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.