
LED Undercabinet
Mfr # P700003-028-30
Zoro # G5444107
product price: $73.00
/eaKey Features
Voltage
120 V
Power Source
Hardwired
Lamp Type
LED
Energy Star Compliant
Yes
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P700003-028-30
Zoro #
G5444107
UPC #
785247220014
Country of Origin
China
Dimensions
Length
23.5 in
Wire Length
6 in
Dimensions
23.5 in x 3.27 in x 1.16 in
Details
Item
LED Undercabinet
Voltage
120 V
Power Source
Hardwired
Lamp Type
LED
Energy Star Compliant
Yes
Color
White
Includes
Lamp
Standards
cETLus
Material
plastic
Switch Type
On/Off
Dimming Range
10%
Amperage Rating
0.124 A
Power Source Required
Yes
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Power Factor
Greater than 0.9
Number of Lamps
1
Frequency
60 Hz
Minimum Starting Temperature
-30°C
Description
The HIDE-A-LITE V linear undercabinet series provides the ideal solution for residential and light commercial applications. Die-cast aluminum construction featuring a lens design to optimizes light distribution to ensure proper illumination. The HIDE-A-LITE V series utilizes a simple mounting method, and direct wiring, for a hassle free installation. Energy efficient and functional lighting, which can be dimmed down to 10% with many Forward Phase (Triac) and Electronic Low Voltage (ELV) dimmers.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.