Zoro Homepage

LED Undercabinet

  • Mfr # P700004-020-30

  • Zoro # G4516963


product price: $96.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Power Source
Hardwired
Length
35.5 in
Includes
Lamp
Height
1.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P700004-020-30
Zoro #
G4516963
UPC #
785247220045
Country of Origin
China

Dimensions

Length
35.5 in
Height
1.16 in
Wire Length
6 in
Dimensions
35.5 in x 3.27 in x 1.16 in

Details

Item
LED Undercabinet
Voltage
120 V
Power Source
Hardwired
Includes
Lamp
Standards
cETLus
Finish
Antique Bronze
Material
Aluminum; plastic
Color
Bronze
Lamp Type
LED
Energy Star Compliant
Yes
Minimum Starting Temperature
-30°C
Dimming Type
Triac/Forward Phase or ELV/Reverse Phase
Amperage Rating
0.177 A
Number of Lamps
1
Switch Type
On/Off
Dimming Range
10%
Power Factor
Greater than 0.9
Mounting
Undercabinet
Frequency
60 Hz
Power Source Required
Yes

Description

The HIDE-A-LITE V linear undercabinet series provides the ideal solution for residential and light commercial applications. Die-cast aluminum construction featuring a lens design to optimizes light distribution to ensure proper illumination. The HIDE-A-LITE V series utilizes a simple mounting method, and direct wiring, for a hassle free installation. Energy efficient and functional lighting, which can be dimmed down to 10% with many Forward Phase (Triac) and Electronic Low Voltage (ELV) dimmers.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.