Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting LED Universal-Style Fan Light Kit P2659-30

LED Universal-Style Fan Light Kit (Discontinued)

  • Mfr # P2659-30
  • Zoro # G4516701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2659-30
Zoro #
G4516701
UPC #
785247222278
Country of Origin
China

Details

Item
LED Universal-Style Fan Light Kit
Finish
White
Color
White
Material
Steel
Includes
Lamp
Standards
UL Listed
Voltage
120V

Description

LED universal-style ceiling fan light kit features a low-profile, etched white glass diffuser that's ideal for lighting in a bedroom. 1265 source lumens, 960 lumens delivered. This fan light kit includes a threaded adapter for quick connection to most indoor ceiling fans that accept an accessory light. Pull chain is Chrome with a white fob.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.