Zoro Homepage
This item is Discontinued.
Progress Lighting Light Fixture, 2 Lamps, 60W, 12" dia., PK6 P4961-30

Light Fixture, 2 Lamps, 60W, 12" dia., PK6 (Discontinued)

  • Mfr # P4961-30
  • Zoro # G5529069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4961-30
Zoro #
G5529069
UPC #
785247496105
Country of Origin
Unknown

Dimensions

Nominal Length
12 in
Nominal Height
5 1/2 in
Diameter
12 in
Nominal Width
12 in
Overall Width
12 in
Overall Height
5 1/2 in
Manufacturer Warranty Length
1 yr
Overall Length
12 in

Details

Item
Decorative Light Fixture
Fixture Type
Ceiling
Lamp Quantity
2
Housing Finish
White
Mounting
Ceiling
Series
Square Glass
Max. Fixture Wattage
60.0 W
Fixture Voltage
120
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Lamp Type - Fixtures
A19
Emergency Battery Backup
No
Bulb Technology
Incandescent
Housing Material
Steel
Linkable Up To
Unlinkable
Ballast Quantity
0
Lamp Included
No
Dimmable
No
Lamp Watts - Fixtures
60.0 W
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
IP Rating
Not Rated
Lighting Technology
Incandescent
Lighting Certification
Unrated
Standards
cULus Listed
Voltage
120V AC
Bulb Quantity
3
Housing Color
White
Dimming Method
No Dimming
Dimming Type
No Dimming
Maximum Fixture Wattage
60 W
Environmental Rating
Dry Location Rated
For Bulb Type
A19
Includes Bulb
No

Description

Decorative Light Fixture, Diameter 12 in, Overall Length 12 in, Series Square Glass, Maximum Fixture Wattage 60 W, Voltage 120V AC, Overall Height 5 1/2 in, Overall Width 12 in, Housing Color White, Housing Finish White, Housing Material Steel, Dimmable No, Lighting Technology Incandescent, Ballast Quantity 0, Bulb Quantity 3, Dimming Method No Dimming, Dimming Type No Dimming

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.