
Lindale Ceiling Fan Light Kit
Mfr # P2669-2830K
Zoro # G4469686
product price: $96.35
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Includes
Bulb
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Standards
UL Listed
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2669-2830K
Zoro #
G4469686
UPC #
785247243174
Country of Origin
China
Dimensions
Width
6.9 in
Height
2.9 in
Details
Voltage
120V
Includes
Bulb
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Standards
UL Listed
Color
White
Finish
Satin White
Material
Steel
Description
Incorporate a ceiling fan lighting kit from the Lindale Collection to make your ceiling fan more versatile. Includes a frosted polycarbonate shade complemented by a satin white finish. Shade is shatterproof and includes a 5-year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.