Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting 2-Light Linear Fluorescent Bath, 32 W, Brushed Nickel P7229-09EB

2-Light Linear Fluorescent Bath, 32 W, Brushed Nickel (Discontinued)

  • Mfr # P7229-09EB
  • Zoro # G4803045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7229-09EB
Zoro #
G4803045
UPC #
785247151851
Country of Origin
China

Dimensions

Height
4-1/2"
Width
49-1/4"

Details

Color
Gray
Item
Linear Fl Bath Brkt,b 2-32W
Housing Finish
Brushed Nickel
Lamp Type
Linear Fluorescent
Mounting
Wall Horizontal or Vertical
Voltage
120v
Number of Lights
2
Light Type
F32T8 32W
Style
Contemporary/Modern
Collection
Linear Fluorescent Bath

Description

Linear Fl Bath Brkt,b 2-32W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.