Zoro Homepage
This item is Discontinued.
Progress Lighting 1-Light Fluorescent Bath Bracket, 17 W, Brushed Nickel P7211-09EB

1-Light Fluorescent Bath Bracket, 17 W, Brushed Nickel (Discontinued)

  • Mfr # P7211-09EB
  • Zoro # G4803149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7211-09EB
Zoro #
G4803149
UPC #
785247158348
Country of Origin
China

Dimensions

Height
5-1/4"
Width
25-5/8"

Details

Item
Linear Flu Bath Brkt,b 1-17W
Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Linear Fluorescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
F17T8 17W
Style
Contemporary/Modern
Collection
Linear Fluorescent Bath

Description

Linear Flu Bath Brkt,b 1-17W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.