Zoro Homepage
This item is Discontinued.
Progress Lighting Linear LED Cloud One-Light 14" Flush Mount P810026-030-30

Linear LED Cloud One-Light 14" Flush Mount (Discontinued)

  • Mfr # P810026-030-30
  • Zoro # G4524170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P810026-030-30
Zoro #
G4524170
UPC #
785247242177
Country of Origin
China

Dimensions

Height
3.75 in
Wire Length
6 in

Details

Mounting
ceiling
Housing Finish
White
Lamp Type
LED
Glass Color
White
Lamp Type - Fixtures
solid state
Color
White
Standards
Meets FCC Title 47, Part 15 Class B
Energy Star Compliant
Yes
Features
Prewired
Fixture Temp. Range
-30 °C
Number of Light Bars
1
Lamp Included
No
Base Type
Integrated
Frequency
60 Hz
Power Source
Hardwired
Environment
Damp
Dimming Type
Triac/ELV
Base Material
Steel
Mounting Accessory Included
Backplate

Description

The Cloud Collection's One-Light LED Flush Mount features a crisp white shade shaped into a bowl silhouette with a seamless aesthetic. The light fixture includes an integrated LED light source. The ceiling light's stylishly simple design is ideal for a variety of application settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.