Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting 2-Light Linear Fluorescent, 21 W, Brushed Nickel P7237-09

2-Light Linear Fluorescent, 21 W, Brushed Nickel (Discontinued)

  • Mfr # P7237-09
  • Zoro # G4802990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7237-09
Zoro #
G4802990
UPC #
785247170951
Country of Origin
China

Dimensions

Height
4-3/8"
Width
45-1/4"

Details

Item
Linear Vanity,2-21W T5
Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Linear Fluorescent
Mounting
Wall Horizontal or Vertical
Voltage
120v
Number of Lights
2
Light Type
F21T5 21W
Style
Contemporary/Modern
Collection
Linear Fluorescent

Description

Linear Vanity,2-21W T5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.