
Lisbon Collection One-Light Bath & Vanity
Mfr # P300197-031
Zoro # G4527497
product price: $115.00
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
14 in
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300197-031
Zoro #
G4527497
UPC #
785247228867
Country of Origin
China
Dimensions
Height
14 in
Depth
6 in
Wire Length
6 in
Height to Center
5.625 in
Details
Color
Black
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Glass Color
Etched Opal
Finish
Black; plated
Features
Can be mounted up or down, Prewired
Power Source
Hardwired
Environment
Damp
Base Material
Steel
Frequency
60 Hz
Mounting Accessory Included
Strap
Power Source Required
Yes
Socket Material
Porcelain
Base Type
E26
Description
Enjoy high status with a one-light bath and vanity in the Lisbon Collection that is full of femininity, gleam and shine. Etched opal glass shade sits atop an elegant K9 glass rod, highlighted with a Black finish. The highly polished design style complements both Modern and Luxe interiors – and can be mounted up or down.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.