Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lisbon Collection One-Light Bath & Vanity

  • Mfr # P300197-104

  • Zoro # G4525239


product price: $115.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
14 in
Length
4-3/4 in
Width
9-3/4 in
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300197-104
Zoro #
G4525239
UPC #
785247228850
Country of Origin
China

Dimensions

Height
14 in
Length
4-3/4 in
Width
9-3/4 in
Wire Length
6 in
Height to Center
5-5/8 in

Details

Color
Nickel
Item
Bath Sconce
Mounting
Wall
Voltage
120V
Number of Lights
1
Collection Name
Lisbon
Description/Special Features
Wall Bracket
Lamp Included
No
Energy Star Compliant
No
Fixture Type
Bath & Vanity
Dimmable
Yes
Lamp Watts
100 W
Finish
Polished Nickel
Housing Material
Steel
Standards
cULus
Power Source
Hardwired
Fixture Material
Steel
Mounting Hardware
Strap
Socket Type
Porcelain
Bulb Shape
A19
Prewired
Yes
Room Type
Bathroom; Dining Room; Hall and Foyer
Frequency Rating
60 Hz
Indoor/Outdoor
Indoor
Glass Finish
Etched Opal

Description

Enjoy high status with a one-light bath and vanity in the Lisbon Collection that is full of femininity, gleam and shine. Etched opal glass shade sits atop an elegant K9 glass rod, highlighted with a Polished Nickel finish. The highly polished design style complements both Modern and Luxe interiors – and can be mounted up or down.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.