Zoro Homepage

Lisbon Collection Three-Light Bath & Vanity

  • Mfr # P300199-031

  • Zoro # G4524609


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
8 in
Lamp Type
A19
Mounting
Wall
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300199-031
Zoro #
G4524609
UPC #
785247228904
Country of Origin
China

Dimensions

Height
8 in
Depth
6 in
Wire Length
6 in
Height to Center
5.625 in

Details

Color
Black
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Glass Color
Etched Opal
Finish
Black; painted
Features
Can be mounted up or down, Prewired
Mounting Accessory Included
Strap
Base Type
E26
Frequency
60 Hz
Power Source Required
Yes
Base Material
Steel
Environment
Damp
Power Source
Hardwired
Socket Material
Porcelain

Description

Enjoy high status with a three-light bath and vanity in the Lisbon Collection that is full of femininity, gleam and shine. Etched opal glass shades sit atop an elegant K9 glass rod, highlighted with a Black finish. The highly polished design style complements both Modern and Luxe interiors – and can be mounted up or down.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.