Litchfield Four-Light Bath
Mfr # P300140-015
Zoro # G4519763
product price: $255.00
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
9-1/4"
Width
33-3/8"
Housing Finish
Polished Chrome
Lamp Type
incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300140-015
Zoro #
G4519763
UPC #
785247220120
Country of Origin
China
Dimensions
Height
9-1/4"
Width
33-3/8"
Details
Item
Litchfield Four-Light Bath
Color
Gray
Housing Finish
Polished Chrome
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
A19 Medium Base 60W
Collection
Litchfield
Description
Litchfield Four-Light Bath
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.