Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2155-09
Zoro #
G9578801
UPC #
785247206919
Country of Origin
Unknown
Dimensions
Height
8-3/4"
Width
12-1/2"
Details
Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
2
Light Type
A19 Medium Base 100W
Style
Contemporary/Modern
Collection
Logic
Description
Logic Two-Light Bath,Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.