Zoro Homepage
This item is Discontinued.
Progress Lighting Looking Glass Four-Light Chandelier P400002-020

Looking Glass Four-Light Chandelier (Discontinued)

  • Mfr # P400002-020
  • Zoro # G4515170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P400002-020
Zoro #
G4515170
UPC #
785247213870
Country of Origin
China

Dimensions

Height
18.25 in
Installed Length
84 in
Wire Length
180 in

Details

Item
Chandeliers
Fixture Type
Chandelier
Housing Finish
Antique Bronze
Lamp Type
E26
Finish
painted
Fixture Voltage
120 V
Color
Bronze
Light Type
Medium Base
Lamp Included
No
Material
Steel
Features
Prewired
Glass Finish
Clear Seeded
Mounting Accessory Included
Strap
Number of Chains
1
Power Source Required
Yes
Power Source
Hardwired
Mount Location
Ceiling Stem
Ground Wire Color
Bare Copper
Environment
Dry
Number of Bulbs
4
Chain gauge
9

Description

Looking Glass Four-Light Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.