Zoro Homepage
This item is Discontinued.
Progress Lighting Loring Collection 33" Four-Blade Galvanized Ceiling Fan P250006-141

Loring Collection 33" Four-Blade Galvanized Ceiling Fan (Discontinued)

  • Mfr # P250006-141
  • Zoro # G4467839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P250006-141
Zoro #
G4467839
UPC #
785247242412
Country of Origin
China

Dimensions

Width
32.875 in
Height
15.25 in

Details

Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Number of Speeds
3 Speed, Manual Reverse
Voltage
120V
Includes
Remote Control With Hand Held Transmitter
Reversible
Reversible
Blade Pitch
13.5°
Standards
cULus
Fan Blade Finish
Matte Black
Material
Steel
Color
Gray
Finish
Galvanized Finish
Mount Type
Caged Flush Mount

Description

Outfitted with stylish mixed metal elements, this ceiling fan shows off an industrial-inspired, open-cage design. Four plywood blades rotate within the cage and anchor to a vintage-style base. The fan's stunning aesthetic and its handy remote control are ready to help you and your family stay comfortable and relaxed all year round.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.